Check Availability
6" Bench Grinder, 120/240V, 1/3 HP, 3450 Max. RPM, 1/2" Arbor, 3.5/1.75 Amps
  • DAYTON 

    6" Bench Grinder, 120/240V, 1/3 HP, 3450 Max. RPM, 1/2" Arbor, 3.5/1.75 Amps

  • Item # 2LKR6
  • Mfr. Model # 2LKR6
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Bench Grinder is designed to help smooth rough surfaces or hone sharp edges in a variety of applications.
Show More Close
 

Technical Specifications

Item # 2LKR6
Mfr. Model # 2LKR6
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 31.3 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 6"
Voltage 120/240
HP 1/3
Finishing Wheel Width 3/4"
Phase 1
Max. RPM 3450
Arbor Hole Size 1/2"
Amps 3.5/1.75
Standards CSA Certified
Dust Collection No
Wheels Center-Center 14-1/4"
Overall Length 18-1/2"
Overall Height 12"
Exhaust Port Size N/A
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, 6 Ft Cord

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms