Check Availability
  • DAYTON 

    55 gal. Drum Grab, 1-Drum, 1500 lb. Load Capacity, 5"H x 28"W x 43-1/8" Overall Length

  • Item # 21VG41
  • Mfr. Model # 21VG41
55 gal. Drum Grab, 1-Drum, 1500 lb. Load Capacity, 5"H x 28"W x 43-1/8" Overall Length
Qty
  • Web Price
    $609.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Dayton® drum grab for transporting and lifting closed-head steel drums only. Mechanical grip is gravity-actuated for heavy-duty applications. For various size overpack drums, spring- and cam-actuated rubber-lined jaws can be manually adjusted. Adjustable distance between forks.
Show More Close
 

Technical Specifications

Item # 21VG41
Mfr. Model # 21VG41
UNSPSC #24101902
Catalog Page 1145
Shipping Weight 101.0 lbs
Country of Origin China *
Item Drum Grab
Load Capacity 1500 lb.
For Drum Material Steel
Drum Capacity 55 gal.
Number of Drums 1
Overall Height 5"
Overall Width 28"
Overall Length 43-1/8"
Color Red
Fork Pocket Size 5-1/2" x 2"
Material Welded Steel
For Use With Steel Drums
* This product's country of origin is subject to change

Compliance and Restrictions