Check Availability
  • DAYTON 

    55 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 3-3/4"H x 23-5/8"W x 37-3/8" Overall Length

  • Item # 21VG40
  • Mfr. Model # 21VG40
55 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 3-3/4"H x 23-5/8"W x 37-3/8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® drum grab is designed to lift and transport closed-head drums, this drum grab features steel bar jaws and all-welded construction. No tools are necessary to make adjustments.
Show More Close
 

Technical Specifications

Item # 21VG40
Mfr. Model # 21VG40
UNSPSC #24101902
Catalog Page 1145
Shipping Weight 62.0 lbs
Country of Origin China *
Item Drum Grab
Load Capacity 1000 lb.
For Drum Material Steel
Drum Capacity 55 gal.
Number of Drums 1
Overall Height 3-3/4"
Overall Width 23-5/8"
Overall Length 37-3/8"
Color Red
Fork Pocket Size 5-1/2" x 2"
Material Welded Steel
For Use With Steel Drums
* This product's country of origin is subject to change

Compliance and Restrictions