Check Availability
500VA Black Vented Metal Step Up/Step Down Voltage Converter, 50/60Hz
  • DAYTON 

    500VA Black Vented Metal Step Up/Step Down Voltage Converter, 50/60Hz

  • Item # 16V986
  • Mfr. Model # 16V986
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Dayton Step Up/Down Transformer allows a single-phase 110 volt power supply, and vice versa. The transformer has been designed and manufactured to provide years of reliable service. Transformer has fuses to protect against overloading, voltage spikes, and surges.
Show More Close
 

Technical Specifications

Item # 16V986
Mfr. Model # 16V986
UNSPSC #39121001
Shipping Weight 7.8 lbs
Country of Origin China *
Item Step Up/Step Down Voltage Converter
Converts 110 to 220VAC, 220 to 110VAC
VA Rating 500VA
Hz 50/60
Mounting Portable
Enclosure Material Black Vented Metal
Height 5.50"
Depth 4.75"
Width 4.75"
Includes On/Off Switch With Power Indicator Light, Insulated Power Cord, 5A Fuse, (2) Outlets

* This product's country of origin is subject to change

Compliance and Restrictions