Check Availability
50 HP General Purpose Motor,3-Phase,1780 Nameplate RPM,Voltage 230/460,Frame 326T
  • DAYTON 

    50 HP General Purpose Motor,3-Phase,1780 Nameplate RPM,Voltage 230/460,Frame 326T

  • Item # 4GZE1
  • Mfr. Model # 4GZE1
  • Web Price
    $2,292.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This inverter-duty motor is suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment. It can withstand high voltage spikes produced by variable frequency drives, and can run at slow speeds without overheating.
Show More Close
 

Technical Specifications

Item # 4GZE1
Mfr. Model # 4GZE1
UNSPSC #26101612
Catalog Page 14
Shipping Weight 394.0 lbs
Country of Origin China *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 50
Nameplate RPM 1780
Frame 326T
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 118.0/59
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 2-1/8"
Shaft Length 5-1/4"
Length Less Shaft 24-1/2"
Overall Length 26-5/8"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 94.5%
CC Number CC030A
Inverter Rated Yes
Manufacturers Warranty Length 3 yr.
Green Certification or Other Recognition NEMA Premium Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
RPM Group 1701-1800

* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
94.5
CC
CC030A

Alternate Search Terms