Check Availability
  • DAYTON 

    50 HP General Purpose Motor,3-Phase,3560 Nameplate RPM,Voltage 230/460,Frame 324TS

  • Item # 4GZD9
  • Mfr. Model # 4GZD9
50 HP General Purpose Motor,3-Phase,3560 Nameplate RPM,Voltage 230/460,Frame 324TS
Qty
  • Web Price
    $1,952.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inverter-duty motor is suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment. It can withstand high voltage spikes produced by variable frequency drives, and can run at slow speeds without overheating.
Show More Close
 

Technical Specifications

Item # 4GZD9
Mfr. Model # 4GZD9
UNSPSC #26101612
Catalog Page 14
Shipping Weight 589.0 lbs
Country of Origin Taiwan *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 50
Nameplate RPM 3560
Frame 324TS
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 113/56.5
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-7/8"
Shaft Length 3-3/4"
Length Less Shaft 23-5/16"
Overall Length 27-1/16"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 93.0%
CC Number CC003A
Inverter Rated Yes
Manufacturers Warranty Length 3 yr.
RPM Group 3001-3600
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93
CC
CC030A

Alternate Search Terms