This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    5 ft. Oblong, Sling Hook Chain Sling, Grade 80 Alloy Steel , Number of Sling Legs: 4

  • Item # 2UKF8
  • Mfr. Model # 2UKF8
5 ft. Oblong, Sling Hook Chain Sling, Grade 80 Alloy Steel , Number of Sling Legs: 4

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Dayton® welded chain sling is manufactured from alloy steel and engineered for superior strength, lightness, and durability. Chain is embossed with Grade 80. Durable metal tag is attached to the sling and permanently identifies grade, type, working load limit (at a specific angle of lift), and registration number of the sling. Overhead lifting components can also be used in rigging applications where a lighter-weight, higher-strength chain is desirable.
Show More Close
 

Technical Specifications

Item # 2UKF8
Mfr. Model # 2UKF8
UNSPSC #24101611
Catalog Page 1074
Shipping Weight 47.46 lbs
Country of Origin China *
Item Chain Sling
Grade 80
Number of Sling Legs 4
Chain Size 3/8"
Sling Capacity @ 30 Degrees 10,600 lb.
Sling Capacity @ 45 Degrees 15,100 lb.
Sling Capacity @ 60 Degrees 18,400 lb.
Sling Type Oblong, Sling Hook
Color Black, Orange
Finish Painted
Sling Length 5 ft.
Includes Orange Master Links and Hooks, Black Oxide Chain
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov