Check Availability
  • DAYTON 

    5 HP Washdown Motor,3-Phase,3525 Nameplate RPM,230/460 Voltage,Frame 184TC

  • Item # 5XAU6
  • Mfr. Model # 5XAU6BG
5 HP Washdown Motor,3-Phase,3525 Nameplate RPM,230/460 Voltage,Frame 184TC
Qty
  • Web Price
    $1,096.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor was designed to be used in the food processing industry, as it can better protect its internal areas from moisture or debris it may be exposed to.
Show More Close
 

Technical Specifications

Item # 5XAU6
Mfr. Model # 5XAU6BG
UNSPSC #26101612
Catalog Page 26
Shipping Weight 80.65 lbs
Country of Origin Mexico *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 3525
Frame 184TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 12.0/6.0
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-5/8"
Motor Shaft Design Keyed
Body Dia. 9"
Length Less Shaft 14-1/8"
Overall Length 16-3/4"
Ins. Class F
RPM Range 3001-3600
Shaft Material 303 Stainless Steel
Conduit Box Cast Aluminum with Buna-N Gasketed Cover
Drain Plugs (4) Shaft End, (4) Lead End, (2) In Conduit Box
Endshields Cast Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 89.5%
CC Number CC030A
Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Standards UL Recognized (E47479), CSA Certified (258525), USDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5
CC
CC030A

Alternate Search Terms