Check Availability
  • DAYTON 

    5 HP Washdown Motor,3-Phase,1765 Nameplate RPM,230/460 Voltage,Frame 184TC

  • Item # 2RKY7
  • Mfr. Model # 2RKY7
5 HP Washdown Motor,3-Phase,1765 Nameplate RPM,230/460 Voltage,Frame 184TC
Qty
  • Web Price
    $1,424.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 300 Series stainless steel exterior components of this motor provide maximum corrosion resistance in severe-duty and washdown environments. The motor is well-sealed against moisture and condensation to protect internal components, and the exterior is completely paint- and coating-free. A heavy polyester insulating varnish is applied to the windings for extra moisture and corrosion resistance. Additional features include a moisture-resistant sealant between the frame and endbells and double-sealed oversized bearings with rust-inhibitive grease. The shaft-end bearing is locked internally to limit axial endplay. 4 drains in each endshield allow drainage of condensation in any mounting position. This motor is for use in the food processing, chemical processing, and beverage industries.
Show More Close
 

Technical Specifications

Item # 2RKY7
Mfr. Model # 2RKY7
UNSPSC #26101612
Catalog Page 27
Shipping Weight 105.0 lbs
Country of Origin China *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 1765
Frame 184TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 12.5/6.25
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Motor Shaft Design Keyed
Body Dia. 9"
Length Less Shaft 14-3/8"
Overall Length 16-15/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material Stainless Steel
Conduit Box Split
Drain Plugs 4 per Endshield
Motor Efficiency Group Premium Efficient
Nominal Efficiency 89.5%
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
89.5

Alternate Search Terms