Check Availability
  • DAYTON 

    4800 cfm Belt-Drive Window Evaporative Cooler, Covers 1000 sq. ft.

  • Item # 4RNN6
  • Mfr. Model # 4RNN6
4800 cfm Belt-Drive Window Evaporative Cooler, Covers 1000 sq. ft.
Qty
  • Web Price
    $713.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This evaporative cooler provides a natural way to condition the atmosphere. It cools by moving air through a surface composed of moist filters. The air temperature drops when the water in the filters transforms into gas. Humidity is not perceived, since the air in the room is renewed approximately every two minutes, providing a comfortable cooling effect.
Show More Close
 

Technical Specifications

Item # 4RNN6
Mfr. Model # 4RNN6
UNSPSC #40101703
Catalog Page 3000
Shipping Weight 260.0 lbs
Country of Origin Mexico *
Item Window Evaporative Cooler
Drive With
Air Flow 4800 cfm
Evaporative Cooler Cooling Capacity 1000 sq. ft.
Drive Type Belt
Motor HP 1/2
Evaporative Cooler Voltage 115
Evaporative Cooler Item Window Evaporative Cooler
Blade Dia. 16"
Speed 2
Amps 9.2
Discharge Front, Grill
Width 34"
Depth 43-1/2"
Height 35-1/4"
Grille Width 25"
Grille Height 14"
Media Aspen
Pad Thickness 2"
Pump Voltage 115
Power Cord Length 7 ft.
Water Connection 3/4"
Water Capacity 15 gal.
Fill Type Hose
Operating Weight 262.4 lb.
Material Welded
Finish Painted
Color Cream
Includes Printed Manual, Float, Hose Thread Overflow
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov