Check Availability
  • DAYTON 

    42"W x 19"H 99.97% Down to 0.3 Microns HEPA Tear Resistant HEPA Collection Bag, 2PK

  • Item # 45UZ64
  • Mfr. Model # 45UZ64
42"W x 19"H 99.97%  Down to 0.3 Microns HEPA Tear Resistant HEPA Collection Bag, 2PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tear-resistant collection bag filter for dry pick-up and easy disposal of debris to keep tank clean. Tear-resistant material prevents the bag from ripping during filling and disposal. Plastic mounting collar that will not tear, built-in handle for easy removal of full bag. Collar cover seals opening to keep dirt in bag during disposal. Bag fills to capacity. HEPA filtration stops fine debris, dust, 99.97% efficient down to 0.3 microns.
Show More Close
 

Technical Specifications

Item # 45UZ64
Mfr. Model # 45UZ64
UNSPSC #47121607
Catalog Page 1576
Shipping Weight 0.85 lbs
Country of Origin China *
Item Tear Resistant HEPA Collection Bag
Bag Type HEPA
Efficiency 99.97% Down to 0.3 Microns
Length 3/4"
Width 42"
Height 19"
Material Wood Pulp/Polyester Blend
Reusable Non-Reusable
For Use With Fits (12) to (20) Gallon Dayton Brand Wet/Dry Shop Vacuum Cleaners
Includes (2) Bags
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms