Check Availability
  • DAYTON 

    42" 3-Phase Tubeaxial Fan with Motor and Drive Package, 230/460V, 880 Fan RPM

  • Item # 7F875
  • Mfr. Model # 7F875
42" 3-Phase Tubeaxial Fan with Motor and Drive Package, 230/460V, 880 Fan RPM Fan,Tubeaxial,42 In
Qty
  • Web Price
    $4,844.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Belt-Drive Tubeaxial Fans

• Mount: vertical or horizontal Permanently lubricated ball bearings Max. inlet air temp.: 200°F Max. ambient: 104°F Precision-balanced, spark-resistant aluminum blades Belt guards AMCA Type B spark-resistant propellers (99-0401-86) Optional companion flanges are sold in pairs
Streamlined belt tunnel ventilates the drive compartment with air from outside the fan. Steel housing is iron phosphate-processed for rust protection; baked enamel paint finish. Factory installed cast-iron sheave is assembled on fan shaft. Motors and belts are packed separately when complete fan with drive package is ordered.
Note: These fans cannot be used if the environment surrounding them is not always free of flammable gases, vapors, or liquids; combustible dust; or ignitable fibers or flyings. Installation must comply with all local and national safety codes including the National Electrical Code (NEC) and the National Fire Protection Act (NFPA). OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.
Show More Close
 

Technical Specifications

Item # 7F875
Mfr. Model # 7F875
UNSPSC #40101604
Catalog Page 2938
Shipping Weight 529.5 lbs
Country of Origin USA *
Item Tubeaxial Fan with Motor and Drive Package
Drive Type Belt-Drive
Blade Dia. 42"
CFM @ 0.000-In. SP 25,320
CFM @ 0.125-In. SP 24,460
CFM @ 0.250-In. SP 23,505
CFM @ 0.500-In. SP 21,435
CFM @ 0.750-In. SP 18,965
Sones @ 0.250-In. SP @ 5 Ft. 50
Motor HP 5
Max. BHP 4.53
Fan RPM 880
Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
Phase 3
Voltage 230/460
Max. Motor Height 12-1/2"
Shaft Dia. 1-7/16"
Number of Blades 5
Full Load Amps 12.8/6.4
Motor Type 3-Phase
Max. Inlet Temp. 200 Degrees F
Max. Ambient Temp. 104 Degrees F
Bearing Type Ball
Mounting Position Vertical/Horizontal
Housing Material Steel
Housing Finish Baked Enamel
Blade Material Spark Resistant Aluminum
Hz 60
Motor RPM 1750
Height 58-1/2"
Width 45-3/4"
Max. Depth 32"
Housing Dia. w/Mtg. Flange 45-3/4"
Housing Dia. w/o Mtg. Flange 42-1/2"
Inlet Dia. 42-5/8"
Outlet Dia. 42-5/8"
Assembled/Unassembled Unassembled
Bolt Circle Dia. 44-1/4"
Replacement Fan Blade Stock No. 3C421
Companion Flange Stock No. 3C443
Standards AMCA
Includes Belt guard
Dimension A 45-3/4"
Dimension B 25-1/8"
Dimension C 42-1/2"
Dimension D 32"
Dimension E 9/16"
* This product's country of origin is subject to change

Welcome Sign In