Check Availability
  • DAYTON 

    40 gal. Fibrewound Water Tank, Vertical, Precharged Type

  • Item # 16X847
  • Mfr. Model # 16X847
40 gal. Fibrewound Water Tank, Vertical, Precharged Type
Qty
  • Web Price
    $543.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 16X847
Mfr. Model # 16X847
UNSPSC #24111810
Catalog Page 2648
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Fibrewound Water Tank
Type Precharged
Tank (Gal.) 40
Standard Tank Equivalent (Gal.) 95
Tank Style Vertical
Gallons Drawdown @ 20-40 PSI 14.7
Gallons Drawdown @ 30-50 PSI 12.5
Gallons Drawdown @ 40-60 PSI 10.8
Gallons Drawdown @ 50-70 PSI 9.5
Gallons Drawdown @ 60-80 PSI 8.5
Gallons Drawdown @ 70-90 PSI 7.7
Gallons Drawdown @ 80-100 PSI 7
Precharge Pressure (PSI) 40
Height (In.) 59
Dia. (In.) 16
Length (In.) 16
Inlet/Outlet NPT (In.) 1 F
Inlet Distance (In.) 1-3/4
Outlet Distance (In.) 1-3/4
Max. Working Pressure (PSI) 125
Construction Material Fiberglass-Wound, Oven-Cured, and Epoxy Resin Sealed
Diaphragm Heavy-Guaged Butyl Rubber
Max. Temp. (F) 120
Agency Compliance NSF61
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.