Check Availability
  • DAYTON 

    40 gal. Fibrewound Contact Water Tank, Vertical

  • Item # 5PFV3
  • Mfr. Model # 5PFV3
40 gal. Fibrewound Contact Water Tank, Vertical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5PFV3
Mfr. Model # 5PFV3
UNSPSC #24111810
Catalog Page 2648
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Fibrewound Contact Water Tank
Tank (Gal.) 40
Tank Style Vertical
Height (In.) 61
Dia. (In.) 16
Inlet/Outlet NPT (In.) 1-1/4 Tee Socket
Inlet Distance (In.) 2.2
Max. Working Pressure (PSI) 75
Construction Material Fiberglass-Wound
Max. Temp. (F) 120
Agency Compliance WQA Classified to ANSI/NSF 61 Drinking Water
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.