Check Availability
  • DAYTON 

    4.8 HP Aluminum 163cc Engine Driven High Pressure Pump, 3.28 qt. Tank Capacity

  • Item # 11G232
  • Mfr. Model # 11G232
4.8 HP Aluminum 163cc Engine Driven High Pressure Pump, 3.28 qt. Tank Capacity
Qty
  • Web Price
    $1,198.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This pump provides a reliable water source for irrigation, spraying, and transferring water over long distances. It features a lightweight aluminum pump casing and a full roll cage for portability and protection. Additional features include O-ring casing seals, a clog-resistant single-stage impeller, cast-iron volute/diffusers, and 2 cast-iron pipe nipples.
Show More Close
 

Technical Specifications

Item # 11G232
Mfr. Model # 11G232
UNSPSC #40151503
Catalog Page 2627
Shipping Weight 75.0 lbs
Country of Origin Japan *
Item Engine Driven High Pressure Pump
Engine/Motor Type Gas
Inlet 2" NPT
Outlet 2" NPT
HP 4.8
Engine Size 163cc
Engine Brand Honda GX160 OHV
Tank Capacity 3.28 qt.
Length 21-1/2"
Width 15-5/16"
Height 17-15/16"
Material of Construction Aluminum
Impeller Material Cast Iron
Impeller Type Semi-Open
Seal Material Buna N
Max. Pressure 81 psi
Engine RPM 3600
Max. Head 187 ft.
Max. Suction Lift 26 ft.
Casing Adapter Aluminum
Volute/Wear Plate Aluminum
Mechanical Seal Ceramic, Buna N
Check Valve Buna N
Roll Bar Frame Steel
Number of Impellers 1
Temp. Range 35 Degrees to 105 Degrees F
Ignition Type Recoil-Start
Sensor Type Low Oil
Self-Priming Yes
Application High Pressure
Agency Compliance EPA and CARB Certified Engine
GPM of Water @ 10 Ft. of Head 113
GPM of Water @ 20 Ft. of Head 109
GPM of Water @ 30 Ft. of Head 104
GPM of Water @ 40 Ft. of Head 99
GPM of Water @ 50 Ft. of Head 95
GPM of Water @ 60 Ft. of Head 91
GPM of Water @ 70 Ft. of Head 84
GPM of Water @ 80 Ft. of Head 78
GPM of Water @ 90 Ft. of Head 74
GPM of Water @ 100 Ft. of Head 68
GPM of Water @ 125 Ft. of Head 54
GPM of Water @ 150 Ft. of Head 36
GPM of Water @ 175 Ft. of Head 12
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov