Check Availability
  • DAYTON 

    3kVA Black Vented Metal Step Up/Step Down Voltage Converter, 50/60Hz

  • Item # 16V988
  • Mfr. Model # 16V988
3kVA Black Vented Metal Step Up/Step Down Voltage Converter, 50/60Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Converts 110 to 220VAC, 220 to 110VAC. Includes On/Off switch with power indicator light, insulated power cord, 25A fuse, and 2 outlets. CE Compliant.

• Works with 50 or 60 Hz
• 2 outlets for dual hook-ups
• Fuse protected and comes with universal outlets
Show More Close
 

Technical Specifications

Item # 16V988
Mfr. Model # 16V988
UNSPSC #39121001
Shipping Weight 27.45 lbs
Country of Origin China *
Item Step Up/Step Down Voltage Converter
Converts 110 to 220VAC, 220 to 110VAC
VA Rating 3kVA
Hz 50/60
Mounting Portable
Enclosure Material Black Vented Metal
Height 9.0"
Depth 10.75"
Width 9.75"
Includes On/Off Switch With Power Indicator Light, Insulated Power Cord, 25A Fuse, (2) Outlets
* This product's country of origin is subject to change

Compliance and Restrictions