Check Availability
  • DAYTON 

    36" Blade Dia. Air Cannon, 16,100 CFM High, 3 Phase

  • Item # 6GAL8
  • Mfr. Model # 6GAL8
36" Blade Dia. Air Cannon, 16,100 CFM High, 3 Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hazardous location, multidirectional airflow, rugged fan operates under severe conditions. Heavy-gauge, fully welded steel housing with inlet and outlet flanges assure long service with protective gray polyester powder-coated finish. Fan tilts up and down to direct airflow. Cast aluminum propellers. Unit is factory wired to junction box. Totally enclosed, 3-phase motor with ball bearings and has OSHA-compliant wire guards.
Show More Close
 

Technical Specifications

Item # 6GAL8
Mfr. Model # 6GAL8
UNSPSC #40101602
Catalog Page 2919
Shipping Weight 287.0 lbs
Country of Origin USA *
Item Air Cannon
Blade Dia. 36"
Phase 3
Voltage 230/460
Hz 60
Motor HP 2
CFM High 16,100
Air Velocity (FPM) @ 20 Ft. 1810
Air Velocity (FPM) @ 40 Ft 1190
Air Velocity (FPM) @ 60 Ft. 815
Air Velocity (FPM) @ 80 Ft. 490
Operating Amps 7.2/3.6
Motor RPM 1160
Motor Type 3 Phase
Motor Enclosure Totally Enclosed
Thermal Protection None
Max. Ambient Temp. 104 Degrees F
Shaft Dia. 1-1/4"
Bearing Type Ball
Number of Speeds 1
Number of Blades 4
Fan Mounting Location Ceiling, Floor, Wall
Housing Material Steel, Gray Polyester Coating
Guard Material Steel
Wire Guard Finish Gray Polyester Powder Coated
Outside Dia. 39-1/2"
Width 40-5/8"
Height 39-1/2"
Max. Depth 25"
Standards OSHA, Motor Only is UL Listed for Class I, Div 1, Group D and Class II, Div 1, Groups F and G, CSA Certified Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms