Check Availability
  • DAYTON 

    36" Blade Dia. Air Cannon, 16,100 CFM High, 3 Phase

  • Item # 2ATC8
  • Mfr. Model # 2ATC8
36" Blade Dia. Air Cannon, 16,100 CFM High, 3 Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged fan operates under severe conditions. Heavy-gauge, fully welded steel housing with inlet and outlet flanges assure long service. Fan tilts up and down to direct airflow. Cast-aluminum propellers. Unit is factory wired to junction box.
Show More Close
 

Technical Specifications

Item # 2ATC8
Mfr. Model # 2ATC8
UNSPSC #40101602
Catalog Page 2919
Shipping Weight 264.0 lbs
Country of Origin USA *
Item Air Cannon
Blade Dia. 36"
Phase 3
Voltage 208-230/460
Hz 60
Motor HP 2
CFM High 16,100
Air Velocity (FPM) @ 20 Ft. 1810
Air Velocity (FPM) @ 40 Ft 1190
Air Velocity (FPM) @ 60 Ft. 815
Air Velocity (FPM) @ 80 Ft. 490/375
Operating Amps 7.3-7.3/3.1
Motor RPM 1160
Motor Type 3 Phase
Motor Enclosure Totally Enclosed
Thermal Protection None
Max. Ambient Temp. 104 Degrees F
Shaft Dia. 1-1/8"
Bearing Type Ball
Number of Speeds 1
Number of Blades 4
Fan Mounting Location Ceiling, Floor, Wall
Housing Material Steel, Gray Polyester Coating
Guard Material Steel
Wire Guard Finish Gray Polyester Powder Coated
Outside Dia. 39-1/2"
Width 43"
Height 43"
Max. Depth 23"
Standards UL, OSHA
Includes 2 ft. Pig Tail for Hard Wiring
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms