Check Availability
  • DAYTON 

    30mm Plastic Mushroom Head, Illuminated, Red, 1.63" Dia.

  • Item # 30G481
  • Mfr. Model # 30G481
30mm Plastic Mushroom Head, Illuminated, Red, 1.63" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30G481
Mfr. Model # 30G481
UNSPSC #39121512
Shipping Weight 0.01 lbs
Country of Origin China *
Item Mushroom Head
Operator Size 1.63" Dia.
Color Red
For Use With Mfr. No. 30G370 to 30G381
Size 30mm
Basic Material Plastic
Illuminated / Non-Illuminated Illuminated
Head Material Polycarbonate
NEMA Rating 1, 3R, 4, 4X, 12
* This product's country of origin is subject to change

Compliance and Restrictions