Check Availability
30" Industrial Wall-Mounted High Ambient Air Circulator
  • DAYTON 

    30" Industrial Wall-Mounted High Ambient Air Circulator

  • Item # 7DJ40
  • Mfr. Model # 7DJ40
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Keep air moving in industrial environments with this high ambient air circulator. It features mill-finish aluminum blade construction, steel housing, and steel guard construction with a powder-coated finish to resist corrosion. It includes mounting bolts, a conduit box, and a mounting bracket. Mount to a wall, ceiling, pedestal, or I-beam.
Show More Close
 

Technical Specifications

Item # 7DJ40
Mfr. Model # 7DJ40
UNSPSC #40101602
Shipping Weight 62.72 lbs
Country of Origin China *
Item High Ambient Air Circulator
Blade Dia. 30"
Mobile/Stationary Stationary
Oscillating No
Speeds 1
Voltage 115
Phase 1
CFM High 8900
Air Velocity (FPM) @ 20 Ft. 700
Motor HP 1/2
Motor RPM 1120
Operating Amps 4.9
Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
Fan Accessory Style High Ambient
Fan RPM 1075
Environmental Applications Industrial
Assembled Yes
Air Velocity (FPM) @ 10 Ft. 774
Air Velocity (FPM) @ 40 Ft 202
Air Velocity (FPM) @ 60 Ft. 117
Sound Level 75dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 350
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class B
Thermal Protection Auto
Bearing Type Ball
Outside Dia. 33"
Height 33"
Width 33"
Max. Depth 14-1/4"
Number of Blades 3
Blade Material Mill Finish Aluminum
Shaft Dia. 1/2"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Gray Polyester Powder Coated
Application High Temp. Spot Cooling
Standards UL, cUL, OSHA
Includes Mounting Bolts, Conduit Box, (1) 1ZCP8 I-Beam Mounting Bracket

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms