Check Availability
  • DAYTON 

    30" Industrial Wall-Mounted High Ambient Air Circulator

  • Item # 7DJ39
  • Mfr. Model # 7DJ39
30" Industrial Wall-Mounted High Ambient Air Circulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep air moving in industrial environments with this high ambient air circulator. It features mill-finish aluminum blade construction, steel housing, and steel guard construction with a powder-coated finish to resist corrosion. It includes mounting bolts, a conduit box, and a mounting bracket. Mount to a wall, ceiling, pedestal, or I-beam.
Show More Close
 

Technical Specifications

Item # 7DJ39
Mfr. Model # 7DJ39
UNSPSC #40101602
Shipping Weight 55.78 lbs
Country of Origin China *
Item High Ambient Air Circulator
Blade Dia. 30"
Mobile/Stationary Stationary
Oscillating No
Speeds 1
Voltage 115
Phase 1
CFM High 8900
Air Velocity (FPM) @ 20 Ft. 700
Motor HP 1/2
Motor RPM 1120
Operating Amps 4.9
Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
Fan Accessory Style High Ambient
Fan RPM 1075
Environmental Applications Industrial
Assembled Yes
Air Velocity (FPM) @ 10 Ft. 774
Air Velocity (FPM) @ 40 Ft 202
Air Velocity (FPM) @ 60 Ft. 117
Sound Level 75dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 350
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class B
Thermal Protection Auto
Bearing Type Ball
Outside Dia. 33"
Height 33"
Width 33"
Max. Depth 14-1/4"
Number of Blades 3
Blade Material Mill Finish Aluminum
Shaft Dia. 1/2"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Gray Polyester Powder Coated
Application High Temp. Spot Cooling
Standards UL, cUL, OSHA
Includes Mounting Bolts, Conduit Box, (1) 1ZCP6 Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms