This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DAYTON 

    30 HP General Purpose Motor,3-Phase,3540 Nameplate RPM,Voltage 230/460,Frame 284/6TS

  • Item # 4GZD3
  • Mfr. Model # 4GZD3
30 HP General Purpose Motor,3-Phase,3540 Nameplate RPM,Voltage 230/460,Frame 284/6TS

Product Details

This inverter-duty motor is suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment. It can withstand high voltage spikes produced by variable frequency drives, and can run at slow speeds without overheating.
Show More Close
 

Technical Specifications

Item # 4GZD3
Mfr. Model # 4GZD3
UNSPSC #26101612
Catalog Page 14
Shipping Weight 330.0 lbs
Country of Origin Taiwan *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 30
Nameplate RPM 3540
Frame 284/6TS
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 67.6/33.8
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-5/8"
Shaft Length 3-1/4"
Length Less Shaft 20-3/4"
Overall Length 24"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 92.4%
CC Number CC030A
Inverter Rated Yes
Manufacturers Warranty Length 3 yr.
RPM Group 3001-3600
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
92.4
CC
CC030A

Alternate Search Terms