Check Availability
  • DAYTON 

    30" Commercial Pedestal-Mounted Foldable Air Circulator

  • Item # 22YK18
  • Mfr. Model # 22YK18
30" Commercial Pedestal-Mounted Foldable Air Circulator
Qty
  • Web Price
    $420.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The foldable pedestal fan is designed to unfold in 8 simple steps.

Features include a permanently lubricated motor with automatic reset thermal protection, locking tilt adjustment, and a 90° oscillating range.
Show More Close
 

Technical Specifications

Item # 22YK18
Mfr. Model # 22YK18
UNSPSC #40101602
Catalog Page 2915
Shipping Weight 75.0 lbs
Country of Origin China *
Item Foldable Air Circulator
Blade Dia. 30"
Mobile/Stationary Stationary
Oscillating No
Speeds 2
Voltage 115
Phase 1
CFM High 7250
CFM Low 4650
Air Velocity (FPM) @ 20 Ft. 450
Motor HP 1/4
Motor RPM 1100/900
Operating Amps 2.00/2.90
Fan Mounting Location Foldable Pedestal
Fan Accessory Style Standard
Environmental Applications Commercial
Assembled Yes
CFM/Watt 41.4
Air Velocity (FPM) @ 10 Ft. 710
Air Velocity (FPM) @ 40 Ft 200
Sound Level 74dBA
Max. Ambient Temp. 104 Degrees F
Hz 60
Watts 225/320
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Open Air-Over
Motor Insulation Class B
Thermal Protection Automatic
Bearing Type Sealed Ball
Height 74-1/4"
Width 33"
Max. Depth 32"
Cord Length 9 ft.
Number of Blades 3
Blade Material Steel
Shaft Dia. 43/64"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Chrome Plated
Application Spot Cooling and People Cooling
Standards UL/CUL/OSHA
Includes Pedestal Base and Column, (2) 2-1/2" Diameter Plastic Casters, Hex Key
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms