Check Availability
  • DAYTON 

    30, 55, 85 gal. Drum Grab, 1-Drum, 1600 lb. Load Capacity, 35-1/4"H x 28"W x 33-3/4" Overall Length

  • Item # 29PH20
  • Mfr. Model # 29PH20
30, 55, 85 gal. Drum Grab, 1-Drum, 1600 lb. Load Capacity, 35-1/4"H x 28"W x 33-3/4" Overall Length
Qty
  • Web Price
    $2,394.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Drum Lifter is designed for use only with the drum types shown in the Technical Specs below. Do not use for open head drums containing liquid or powder or on fiber or plastic drums. Drums must have rolling ribs and should not be severely dented. Do not exceed the rated capacity.
Show More Close
 

Technical Specifications

Item # 29PH20
Mfr. Model # 29PH20
UNSPSC #24101902
Catalog Page 1145
Shipping Weight 245.0 lbs
Country of Origin China *
Item Drum Grab
Load Capacity 1600 lb.
For Drum Material Steel
Drum Capacity 30, 55, 85 gal.
Number of Drums 1
Overall Height 35-1/4"
Overall Width 28"
Overall Length 33-3/4"
Color Red
Fork Pocket Size 7" x 2-1/4"
Lowest Position of Jaws 19"
Material Welded Steel
* This product's country of origin is subject to change

Compliance and Restrictions