Check Availability
  • DAYTON 

    30, 55, 85 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 34"H x 28"W x 34" Overall Length

  • Item # 29PH19
  • Mfr. Model # 29PH19
30, 55, 85 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 34"H x 28"W x 34" Overall Length
Qty
  • Web Price
    $1,210.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cleveland single-phase bridge rectifier has a superior thermal design. 1/4" universal fasten terminal. Hole thru for #8 screw.
• Surge rating: 300A
• Voltage range: 50V to 1000V
• Current: 25A
UL Listed.
Show More Close
 

Technical Specifications

Item # 29PH19
Mfr. Model # 29PH19
UNSPSC #24101902
Catalog Page 1145
Shipping Weight 129.0 lbs
Country of Origin China *
Item Drum Grab
Load Capacity 1000 lb.
For Drum Material Steel
Drum Capacity 30, 55, 85 gal.
Number of Drums 1
Overall Height 34"
Overall Width 28"
Overall Length 34"
Color Red
Fork Pocket Size 5-1/2" x 2"
Lowest Position of Jaws 19"
Material Welded Steel
* This product's country of origin is subject to change

Welcome Sign In