Check Availability
  • DAYTON 

    30, 55 gal. Drum Grab, 2-Drum, 1000 lb. Load Capacity, 7-1/8"H x 51-1/8"W x 42-3/4" Overall Length

  • Item # 21VG46
  • Mfr. Model # 21VG46
30, 55 gal. Drum Grab, 2-Drum, 1000 lb. Load Capacity, 7-1/8"H x 51-1/8"W x 42-3/4" Overall Length
Qty
  • Web Price
    $705.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for transporting and lifting open- and closed-head drums. Hand-tightened lock screws secure grabs to forks; no tools necessary to adjust drum grabs.
Show More Close
 

Technical Specifications

Item # 21VG46
Mfr. Model # 21VG46
UNSPSC #24101902
Catalog Page 1145
Shipping Weight 177.0 lbs
Country of Origin China *
Item Drum Grab
Load Capacity 1000 lb.
For Drum Material Steel
Drum Capacity 30, 55 gal.
Number of Drums 2
Overall Height 7-1/8"
Overall Width 51-1/8"
Overall Length 42-3/4"
Color Red
Fork Pocket Size 7" x 2-1/4"
Material Welded Steel
For Use With Steel Drums
* This product's country of origin is subject to change

Compliance and Restrictions