Check Availability
  • DAYTON 

    30, 55 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 6"H x 24"W x 30" Overall Length

  • Item # 21VG44
  • Mfr. Model # 21VG44
  • (1)
30, 55 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 6"H x 24"W x 30" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fork-Mounted Drum Handling Equipment is designed for the transporting and lifting of closed-head drums. This poly drum model is for use with drums with at least 3/8" top lip (chime).
Show More Close
 

Technical Specifications

Item # 21VG44
Mfr. Model # 21VG44
UNSPSC #24101902
Catalog Page 1145
Shipping Weight 44.0 lbs
Country of Origin China *
Item Drum Grab
Load Capacity 1000 lb.
For Drum Material Poly
Drum Capacity 30, 55 gal.
Number of Drums 1
Overall Height 6"
Overall Width 24"
Overall Length 30"
Color Red
Fork Pocket Size 5-3/8" x 1-1/2"
Material Welded Steel
For Use With Poly Drums
* This product's country of origin is subject to change

Compliance and Restrictions