Check Availability
  • DAYTON 

    30, 55 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 5-1/2"H x 28-3/8"W x 41-3/8" Overall Length

  • Item # 21VG42
  • Mfr. Model # 21VG42
30, 55 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 5-1/2"H x 28-3/8"W x 41-3/8" Overall Length
Qty
  • Web Price
    $513.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring all-welded construction, this drum grab is designed for lifting, transporting, and depositing closed-head drums. The bar jaws are made of steel. Drum grabs are secured to forks with hand-tightened lock screws. No tools are necessary to adjust them.
Show More Close
 

Technical Specifications

Item # 21VG42
Mfr. Model # 21VG42
UNSPSC #24101902
Catalog Page 1145
Shipping Weight 114.0 lbs
Country of Origin China *
Item Drum Grab
Load Capacity 1000 lb.
For Drum Material Steel
Drum Capacity 30, 55 gal.
Number of Drums 1
Overall Height 5-1/2"
Overall Width 28-3/8"
Overall Length 41-3/8"
Color Red
Fork Pocket Size 5-1/2" x 2"
Material Welded Steel
For Use With Steel Drums
* This product's country of origin is subject to change

Compliance and Restrictions