Check Availability
  • Drill Presses
  • DAYTON 

    3 to 4 Motor HP Floor Drill Press, Geared Head Drive Type, 30" Swing, 240 Voltage

  • Item # 53UH07
  • Mfr. Model # 53UH07
3 to 4 Motor HP Floor Drill Press, Geared Head Drive Type, 30" Swing, 240 Voltage
Qty
  • Web Price
    $10,446.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This drill press is equipped for drilling 2" steel or 2-3/8" cast iron. It features variable spindle speeds from 40 to 5000 rpm to accommodate various materials and tooling options.
Show More Close
 

Technical Specifications

Item # 53UH07
Mfr. Model # 53UH07
UNSPSC #27112703
Shipping Weight 2000.0 lbs
Country of Origin China *
Drill Press Product Grouping Production Drill Presses
Item Floor Drill Press
Drive Type Geared Head
Swing 30"
Spindle Taper 4MT
Motor HP 3 to 4
Capacity Steel 2"
Capacity Cast Iron 2-3/8"
Drilling Capacity Wood Not Specified
Includes Chuck and Arbor, Safety Drill Guard, Halogen Work Light, Tool Ejector, Coolant System
Power Down Feed Included Yes
Voltage 240
Amps AC 6.0
Number of Speeds 18
Chuck Size 5/8"
Spindle Speed 54 to 2090 rpm
Corded/Cordless Corded
Spindle Travel 9"
Base Size 23-5/8" x 20-1/2"
Table Work Surface 23-19/32" x 23-19/32"
Hz 60
Phase 3
Number of T-Slots 2
Table Slot Size 1/2"
Column Dia. 8"
Tilting Angle Non-Tilting
Max. Spindle To Base 51"
Quill Dia. 3-1/2"
Spindle to Table 31-1/2"
Overall Width 24"
Overall Depth 40"
Overall Height 97"
* This product's country of origin is subject to change

Welcome Sign In