Check Availability
  • DAYTON 

    3-HP Self Priming Centrifugal Pump, 65 ft. Max. Head, 3/8" Max. Dia. Solids, Cast Iron

  • Item # 12N810
  • Mfr. Model # 12N810
3-HP Self Priming Centrifugal Pump, 65 ft. Max. Head, 3/8" Max. Dia. Solids, Cast Iron
Qty
  • Web Price
    $1,400.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This centrifugal pump utilizes rotational kinetic energy to help move fluids. It requires a pump control box, available separately. Use in industrial applications with 3-phase power sources.
Show More Close
 

Technical Specifications

Item # 12N810
Mfr. Model # 12N810
UNSPSC #40151503
Catalog Page 2637
Shipping Weight 196.0 lbs
Country of Origin India *
Item - Self Priming Pumps Self Priming Centrifugal Pump
HP - Pumps 3
Voltage - Pumps 208 to 230/460VAC
Phase - Pumps 3
Max. Head - Pumps 65 ft.
Best Efficiency Range GPM @ Head 99 to 155 gpm @ 51 to 37 ft.
Housing Material - Pumps Cast Iron
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Max. Dia. Solids - Pumps 3/8"
Inlet Size - Pumps 3" NPT
Outlet Size - Pumps 3" NPT
Self-Priming Yes
Amps 8.2-7.4/3.7
Wetted Materials Cast Iron, Buna N, Carbon, Ceramic, Stainless Steel
Hz 60
Max. Pressure - Pumps 28 psi
Max. Temp - Pumps 180 Degrees F
Port Rotation - Pumps No
Suction Lift - Pumps 20 ft.
Motor Design 3-Phase
Seal Material Carbon Ceramic-Buna N
Max. Specific Gravity 1.0
Max. Case Pressure 125 psi
Inlet Pressure 100 psi
Impeller Type Semi Open
Impeller Material Cast Iron
Bearing Type Ball
Duty - Pumps Continuous
Agency Compliance c UL us
Manufacturers Warranty Length 1 yr.
Height 12-5/8"
Length 26-3/4"
Width 10"
Includes Built In Check Valve, Manual
Frame 182JM
Motor RPM 3450
GPM of Water @ 10 Ft. of Head 241
GPM of Water @ 15 Ft. of Head 227
GPM of Water @ 20 Ft. of Head 213
GPM of Water @ 30 Ft. of Head 180
GPM of Water @ 40 Ft. of Head 144
GPM of Water @ 50 Ft. of Head 100
* This product's country of origin is subject to change

Compliance and Restrictions