Check Availability
  • DAYTON 

    3 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 141"

  • Item # 48WE68
  • Mfr. Model # 48WE68
3 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 141"
Qty
  • Web Price
    $37,829.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WE68
Mfr. Model # 48WE68
UNSPSC #27112709
Shipping Weight 3718.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 10" x 12"
Cutting Capacity Round 10"
Cutting Capacity Square 10" x 10"
Voltage 230
HP 3
Speeds 65 to 262 fpm
Max. Thickness of Cut 10"
Max. Blade Length 96-1/2"
Corded/Cordless Corded
Max. Blade Width 1-5/16"
Blade Thickness 0.035" to 0.043"
Overall Height 70"
Overall Width 87"
Overall Depth 84"
Cutting Angle 90 Degrees
RPM 1725
Amps AC 8.0
Phase 3
Hz 60
Features Motor Inverter Control, Variable Blade Speed, Hydraulic Blade Tension System, 30L Hydraulic Tank, 40L Coolant Take
Application Metal Cutting
Min. Blade Length 136"
Min. Blade Width 1"
* This product's country of origin is subject to change

Compliance and Restrictions