Check Availability
  • DAYTON 

    3 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 114-1/2"

  • Item # 400H49
  • Mfr. Model # 400H49
3 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 114-1/2"
Qty
  • Web Price
    $14,892.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400H49
Mfr. Model # 400H49
UNSPSC #27112709
Shipping Weight 1400.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 13" x 19"
Cutting Capacity Round 13"
Cutting Capacity Square 13"
Voltage 220
HP 3
Speeds 120 to 275 fpm
Max. Thickness of Cut 13"
Miter Capacity 0 Degrees to 45 Degrees
Max. Blade Length 114-1/2"
Corded/Cordless Corded
Max. Blade Width 1-1/3"
Blade Thickness 0.045"
Overall Height 54"
Overall Width 86"
Overall Depth 32"
Cutting Angle 45 Degrees
RPM 1725
Amps AC 4.8
Phase 3
Hz 60
Features Vibration Free Cast Machined Table Bed, Heavy Steel Base, Horizontally Mounted Guide Arms, Adjustable Blade Guides and Rollers
Application Metal Cutting
Blade Wheels Dia. 17"
Min. Blade Length 163-1/2"
Min. Blade Width 1"
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms