Check Availability
  • DAYTON 

    3 HP General Purpose Motor,3-Phase,1175 Nameplate RPM,Voltage 208-230/460,Frame 213/5T

  • Item # 4GZA2
  • Mfr. Model # 4GZA2
3 HP General Purpose Motor,3-Phase,1175 Nameplate RPM,Voltage 208-230/460,Frame 213/5T
Qty
  • Web Price
    $687.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inverter-duty motor is suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment. It can withstand high voltage spikes produced by variable frequency drives, and can run at slow speeds without overheating.
Show More Close
 

Technical Specifications

Item # 4GZA2
Mfr. Model # 4GZA2
UNSPSC #26101612
Shipping Weight 121.0 lbs
Country of Origin China *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 3
Nameplate RPM 1175
Frame 213/5T
Voltage 208-230/460
Hz 60
Phase 3
Full Load Amps 10.2-9.2/4.6
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-3/8"
Shaft Length 3-3/8"
Length Less Shaft 14-5/8"
Overall Length 18"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 88.5%
CC Number CC060A
Inverter Rated Yes
Manufacturers Warranty Length 3 yr.
RPM Group 1101-1200
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
88.5
CC
CC060A

Alternate Search Terms