Check Availability
  • DAYTON 

    3 HP General Purpose Motor,3-Phase,1180 Nameplate RPM,Voltage 230/460,Frame 213/5

  • Item # 36VE95
  • Mfr. Model # 36VE95
3 HP General Purpose Motor,3-Phase,1180 Nameplate RPM,Voltage 230/460,Frame 213/5 GP Motor,ODP,3 HP,1180 rpm,1-1/8in. dia. GP Motor,ODP,3 HP,1180 rpm,1-1/8in. dia. GP Motor,ODP,3 HP,1180 rpm,1-1/8in. dia. GP Motor,ODP,3 HP,1180 rpm,1-1/8in. dia.
Qty
  • Web Price
    $555.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VE95
Mfr. Model # 36VE95
UNSPSC #26101612
Catalog Page 14
Shipping Weight 134.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 3
Nameplate RPM 1180
Frame 213/5
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 8.6/4.4
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 3"
Length Less Shaft 13-3/16"
Overall Length 16-3/16"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 88.5%
CC Number CC060A
Inverter Rated Yes
Includes Conduit Box
Manufacturers Warranty Length 1 yr.
RPM Group 1101-1200
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
88.5
CC
CC060A

Alternate Search Terms