Check Availability
  • DAYTON 

    3 HP General Purpose Motor,3-Phase,1735 Nameplate RPM,Voltage 230/460,Frame 56H

  • Item # 31LH35
  • Mfr. Model # 31LH35
3 HP General Purpose Motor,3-Phase,1735 Nameplate RPM,Voltage 230/460,Frame 56H 3Ph,3 HP,1735,208-230/460V,86.9 3Ph,3 HP,1735,208-230/460V,86.9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors.
Show More Close
 

Technical Specifications

Item # 31LH35
Mfr. Model # 31LH35
UNSPSC #26101612
Catalog Page 14
Shipping Weight 45.12 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 3
Nameplate RPM 1735
Frame 56H
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 8.1/4.0
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 10-7/8"
Overall Length 13-1/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group Premium Efficient
Nominal Efficiency 86.9%
Inverter Rated Yes
Includes MIMI 8S470A & Shaft Key
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
86.9

Alternate Search Terms