Check Availability
  • DAYTON 

    3/4 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 111"

  • Item # 21UN02
  • Mfr. Model # 21UN02
3/4 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 111"
Qty
  • Web Price
    $1,747.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Saw includes cast-iron table, adjustable blade guides, and an adjustable fence.
Show More Close
 

Technical Specifications

Item # 21UN02
Mfr. Model # 21UN02
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 321.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 10" x 14-5/8"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 115/230
HP 3/4
Speeds 2000 to 3000 fpm
Max. Thickness of Cut 10"
Miter Capacity 45 Degrees
Max. Blade Length 111"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.032"
Overall Height 69"
Overall Width 21"
Overall Depth 27"
Cutting Angle 45 Degrees
RPM 1725
Amps AC 13/6
Phase 1
Hz 60
Features All Steel Unibody Construction, Large Cast Iron Ground Table with Miter Gauge Slot, Rack and Pinion Upper Blade Guide Adjustment
Table Dimensions 15"x 15"
Application Wood, Plastics, and Composite Materials
Blade Wheels Dia. 15"
Min. Blade Length 3/16"
Min. Blade Width 3/16"
Includes Adjustable Fence, Miter Gauge, Dust Port, Wheel Cleaning Brush
* This product's country of origin is subject to change

Compliance and Restrictions