Check Availability
  • DAYTON 

    3/4 HP Shallow Well Jet Pump System, 10.8/5.5 Amps, 1-1/4" NPT Inlet, 1" NPT Outlet

  • Item # 4HFA1
  • Mfr. Model # 4HFA1
3/4 HP Shallow Well Jet Pump System, 10.8/5.5 Amps, 1-1/4" NPT Inlet, 1" NPT Outlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shallow well jet pumps have impellers and diffusers with reinforced thermoplastic for corrosion resistance.
Show More Close
 

Technical Specifications

Item # 4HFA1
Mfr. Model # 4HFA1
UNSPSC #40151511
Catalog Page 2645
Shipping Weight 50.0 lbs
Country of Origin China *
Item Shallow Well Jet Pump System
HP 3/4
Voltage 115/230
Inlet 1-1/4" NPT
Outlet 1" NPT
Amps 10.8/5.5
Tank (Gal.) 6
Tank PSI 28
GPM of Water @ 5 Ft @ 30, 50 PSI 12.5 2.6
GPM of Water @ 10 Ft @ 30, 50 PSI 10.5/2.3
GPM of Water @ 15 Ft @ 30, 50 PSI 8.8 2.0
GPM of Water @ 20 Ft @ 30, 50 PSI 6.6/1.6
Shut Off (PSI) 63
Max. Inlet Pressure (PSI) 75
Max. Case Pressure (PSI) 141
Motor Type Capacitor Start
Seal Type Mechanical
Suction Lift (Ft.) 0-25
Length (In.) 25
Width (In.) 25
Height (In.) 28
Includes Pump and Tank
* This product's country of origin is subject to change

Compliance and Restrictions