Check Availability
  • DAYTON 

    3/4-HP Self Priming Centrifugal Pump, 82 ft. Max. Head, 1/8" Max. Dia. Solids, 316 Stainless Steel

  • Item # 5GUP1
  • Mfr. Model # 5GUP1
3/4-HP Self Priming Centrifugal Pump, 82 ft. Max. Head, 1/8" Max. Dia. Solids, 316 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This self-priming pump is close-coupled to a continuous-duty motor, and is designed to provide high-volume service for industrial and commercial applications, including liquid and chemical transfer, dewatering, irrigation, and decorative water features.
Show More Close
 

Technical Specifications

Item # 5GUP1
Mfr. Model # 5GUP1
UNSPSC #40151503
Catalog Page 2637
Shipping Weight 57.0 lbs
Country of Origin India *
Item - Self Priming Pumps Self Priming Centrifugal Pump
HP - Pumps 3/4
Voltage - Pumps 208 to 230/460VAC
Phase - Pumps 3
Max. Head - Pumps 82 ft.
Best Efficiency Range GPM @ Head 38 to 55 gpm @ 63 to 49 ft.
Housing Material - Pumps 316 Stainless Steel
Motor Enclosure - Pumps Open Dripproof
Max. Dia. Solids - Pumps 1/8"
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/2" NPT
Self-Priming Yes
Amps 2.7-2.5/1.2
Wetted Materials Stainless Steel, Viton, Carbon, Ceramic
Hz 60
Max. Pressure - Pumps 35 psi
Max. Temp - Pumps 200 Degrees F
Port Rotation - Pumps No
Suction Lift - Pumps 20 ft.
Motor Design 3-Phase
Seal Material Carbon Ceramic-Viton
Max. Specific Gravity 1.0
Max. Case Pressure 165 psi
Inlet Pressure 100 psi
Impeller Type Semi Open
Impeller Material Stainless Steel
Bearing Type Ball
Duty - Pumps Continuous
Agency Compliance c UL us
Manufacturers Warranty Length 1 yr.
Height 9-1/8"
Length 16-7/8"
Width 6-7/8"
Includes Manual
Frame 56J
Motor RPM 3450
GPM of Water @ 10 Ft. of Head 66
GPM of Water @ 15 Ft. of Head 65
GPM of Water @ 20 Ft. of Head 64
GPM of Water @ 30 Ft. of Head 62
GPM of Water @ 40 Ft. of Head 61
GPM of Water @ 50 Ft. of Head 57
* This product's country of origin is subject to change

Compliance and Restrictions