Check Availability
3/4 HP DC Permanent Magnet Motor DC Permanent Magnet,1750 Nameplate RPM 180VDC Voltage 56C Frame
  • DAYTON 

    3/4 HP DC Permanent Magnet Motor DC Permanent Magnet,1750 Nameplate RPM 180VDC Voltage 56C Frame

  • Item # 4Z525
  • Mfr. Model # 4Z525
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Product Details

Permanent magnet motor is designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications
Show More Close
 

Technical Specifications

Item # 4Z525
Mfr. Model # 4Z525
UNSPSC #26101603
Catalog Page 28
Shipping Weight 29.7 lbs
Country of Origin USA *
Item DC Permanent Magnet Motor
Motor Application Variable Speed
Motor Design DC Permanent Magnet
HP 3/4
Motor Enclosure Design Totally Enclosed Fan-Cooled
Nameplate RPM 1750
Voltage 180VDC
Full Load Amps 3.8
Frame 56C
Motor Mounting Type Face/Base
Motor Thermal Protection None
Ins. Class F
Bearings Ball
Max. Ambient Temp. 40 Degrees C
Rotation CW/CCW
Overall Length 13-13/16"
Shaft Dia. 5/8"
Shaft Length 1-7/8"
RPM Range 1701-1800
Features Removable Base
Standards UL Recognized (E47479)

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.