Check Availability
  • DAYTON 

    3/4 HP Convertible Jet Pump System, 10.8/5.5 Amps, 1 1/4" NPT Inlet, 1" NPT Outlet

  • Item # 4HFA4
  • Mfr. Model # 4HFA4
3/4 HP Convertible Jet Pump System, 10.8/5.5 Amps, 1 1/4" NPT Inlet, 1" NPT Outlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shallow well jet pumps have impellers and diffusers with reinforced thermoplastic for corrosion resistance.
Show More Close
 

Technical Specifications

Item # 4HFA4
Mfr. Model # 4HFA4
UNSPSC #20141301
Catalog Page 2645
Shipping Weight 65.0 lbs
Country of Origin China *
Item Convertible Jet Pump System
HP 3/4
Voltage 115/230
Inlet 1 1/4" NPT
Outlet 1" NPT
Amps 10.8/5.5
Tank (Gal.) 17
Tank PSI 28
GPM of Water @ 5 Ft @ 30, 50 PSI 15.4/8.3
GPM of Water @ 10 Ft @ 30, 50 PSI 14.5/8.2
GPM of Water @ 15 Ft @ 30, 50 PSI 12.2/3.0
GPM of Water @ 20 Ft @ 30, 50 PSI 9.7/-
GPM of Water @ 30 Ft @ 30, 50 PSI 7.8/3.3
GPM of Water @ 40 Ft @ 30, 50 PSI 6.7/2.7
GPM of Water @ 50 Ft @ 30, 50 PSI 6.4/2.0
GPM of Water @ 60 Ft @ 30, 50 PSI 5.2/1.1
GPM of Water @ 70 Ft @ 30, 50 PSI 4.7/-
GPM of Water @ 80 Ft @ 30, 50 PSI 2.9/-
Shut Off (PSI) 61
Max. Inlet Pressure (PSI) 75
Max. Case Pressure (PSI) 136
Motor Type Capacitor Start
Seal Type Mechanical
Suction Lift (Ft.) 80
Length (In.) 20
Width (In.) 20
Height (In.) 39
Includes Pump and Tank, Requires Ejector Sold Separately (see accessories depending on application)
* This product's country of origin is subject to change

Compliance and Restrictions