Check Availability
  • DAYTON 

    3/4 HP Cast Iron Rotary Vane Fuel Transfer Pump, 30 GPM, 115VAC

  • Item # 53KH61
  • Mfr. Model # 53KH61
3/4 HP Cast Iron Rotary Vane Fuel Transfer Pump, 30 GPM, 115VAC Fuel Transfer Pump,3/4 HP,115VAC,30 gpm
Qty
  • Web Price
    $1,102.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an automatic bypass valve to help prevent pressure build-up when pump is on and nozzle is closed, this DAYTON fuel transfer pump has sealed motor bearings that require no lubrication. Model has an intermittent duty cycle of 30 minutes ON, and 30 minutes OFF. Pump comes with a built-in check valve to keep pump primed (on suction pipes shorter than 15 ft.). For longer suction pipes an additional check valve is needed.
Note: Pump is not for use with chemicals, herbicides, or water.
Show More Close
 

Technical Specifications

Item # 53KH61
Mfr. Model # 53KH61
UNSPSC #40151532
Catalog Page 2659
Shipping Weight 77.0 lbs
Country of Origin USA *
Item Fuel Transfer Pump
Pump Design Rotary Vane
HP 3/4
Voltage 115VAC
GPM 30
Hose Dia. 1"
Hose Length 12 ft.
Metered No
Inlet Size 1-1/4"
Outlet Size 1"
Max. Viscosity 44 SSU
Amps AC 9.8
RPM 1725
Bypass Valve Yes
Housing Material Cast Iron
Nozzle Material Aluminum
Bearing Type Ball
Nozzle Type Automatic
Pump Mount Size 2"
Self-Priming Yes
Duty Cycle 30 min. On, 30 min. Off
Overall Length 22"
Overall Height 15"
Overall Width 19"
Seal Material Nitrile
Seal Type Mechanical
Features High Flow Rate, Temperature Limiting Motor Protection, External Switch Cover Plate, Weight Centering Inlet Base, Pressure Relief Valve, Easy Strainer Access, Field Replaceable Switch and Vanes, Durable Housing
Transfer Pump Application Agriculture, Light Industry, Stationary Locations in Fleet
Compatible Fluids Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene
Standards UL, cUL
Manufacturers Warranty Length 2 yr.
Includes Hose
For Use With Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene
Pressure Range 0 to 50 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms