Check Availability
  • DAYTON 

    3/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 56

  • Item # 6K857
  • Mfr. Model # 6K857
3/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 56
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor is for use in fans, blowers, whole-house fans, air circulators, and air coolers where a quiet running motor is required.
Show More Close
 

Technical Specifications

Item # 6K857
Mfr. Model # 6K857
UNSPSC #26101602
Catalog Page 61
Shipping Weight 23.1 lbs
Country of Origin Mexico *
Item Belt Drive Motor
Motor Application HVAC/R
Motor Sub Application Belt Drive Fan/Blower
Motor Design Split-Phase
HP 3/4
No. of Speeds 1
Nameplate RPM 1725
Voltage 115
Frame 56
Motor Enclosure Design Open Dripproof
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Hz 60
Full Load Amps 8.3
Motor Thermal Protection Auto
Ins. Class F
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Body Dia. 5-5/8"
Mounting Stud Pattern 4-1/8" x 4-1/8"
Duty Continuous
RPM Range 1701-1800
Phase 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close