Check Availability
  • DAYTON 

    3/4 HP Belt Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115-230/110-220 Voltage, Frame 56

  • Item # 6K376
  • Mfr. Model # 6K376
3/4 HP Belt Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115-230/110-220 Voltage, Frame 56
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this motor with belt-drive applications, including furnace blowers, exhaust fans, industrial blowers, and ventilators.
Show More Close
 

Technical Specifications

Item # 6K376
Mfr. Model # 6K376
UNSPSC #26101602
Catalog Page 63
Shipping Weight 29.5 lbs
Country of Origin Mexico *
Item Belt Drive Motor
Motor Application General Application
Motor Design Capacitor-Start
HP 3/4
No. of Speeds 1
Nameplate RPM 1725
Voltage 115-230/110-220
Frame 56
Motor Enclosure Design Open Dripproof
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Hz 60
Full Load Amps 9.8/5.0
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 8-7/8"
Overall Length 10-13/16"
Body Dia. 6-1/2"
Nominal Efficiency 68.3
Duty Continuous
RPM Range 1701-1800
Phase 1
Manufacturers Warranty Length 1 yr.
Standards UL Recognized (E37403), CSA Certified (156060)
* This product's country of origin is subject to change

Compliance and Restrictions