Check Availability
  • DAYTON 

    3/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56H

  • Item # 3K617
  • Mfr. Model # 3K617BG
  • (2)
3/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor is for use in fans, blowers, whole-house fans, air circulators, and air coolers where a quiet running motor is required.
Show More Close
 

Technical Specifications

Item # 3K617
Mfr. Model # 3K617BG
UNSPSC #26101602
Catalog Page 62
Shipping Weight 27.0 lbs
Country of Origin Mexico *
Item Belt Drive Motor
Motor Application HVAC/R
Motor Sub Application Belt Drive Fan/Blower
Motor Design Split-Phase
HP 3/4
No. of Speeds 1
Nameplate RPM 1725
Voltage 115/208-230
Frame 56H
Motor Enclosure Design Open Dripproof
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Hz 60
Full Load Amps 11.2/5.6-5.6
Motor Thermal Protection Auto
Ins. Class F
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 9-3/8"
Overall Length 11-1/4"
Body Dia. 6-1/2"
Resilient Ring Dia. 2-1/4"
Ring to Ring Center 8-15/16"
Nominal Efficiency 65.90%
Duty Continuous
Phase 1
Standards UL Recognized (E37403), CSA Certified (258501)
Includes Shaft Key
* This product's country of origin is subject to change

Welcome Sign In