Check Availability
  • DAYTON 

    3/4 HP Aeration Fan Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage,Frame 56Z

  • Item # 4K058
  • Mfr. Model # 4K058BG
3/4 HP Aeration Fan Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage,Frame 56Z
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4K058
Mfr. Model # 4K058BG
UNSPSC #26101602
Catalog Page 37
Shipping Weight 20.79 lbs
Country of Origin Mexico *
Item - Farm Duty Motors Aeration Fan Motor
Motor Application Farm Duty
Motor Sub Application Aeration Fan
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Air-Over
HP 3/4
Nameplate RPM 3450
Frame 56Z
Motor Shaft Rotation CW/CCW
Voltage 115/230
Full Load Amps 11.0/5.5
Phase 1
Hz 60
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Frame Material Steel
Finish Baked Enamel Paint
Motor Thermal Protection Auto
Motor Service Factor 1.00
Max. Ambient Temperature 50 Degrees C
Shaft Dia. 5/8"
Shaft Length 2-1/4"
Motor Shaft Design Keyed
Length Less Shaft 8"
Overall Length 10-3/8"
Ins. Class B
Capacitor Required Included
RPM Range 3001-3600
Duty Continuous
Standards UL Recognize (E37403) and CSA Certified (258501)
Item Aeration Fan Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms