Check Availability
  • DAYTON 

    24VDC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 3X749
  • Mfr. Model # 3X749
24VDC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® open power relay is used for switching motor loads in applications such as elevators, machine tools, air handling, and HVAC equipment. Silver alloy, self-wiping contacts. Molded thermoset plastic base. Minimum operating voltage for AC relays is 85% of nominal voltage. 0.75 power factor. UL Listed, CSA Certified, and CE Certified.
Show More Close
 

Technical Specifications

Item # 3X749
Mfr. Model # 3X749
UNSPSC #39121514
Catalog Page 217
Shipping Weight 0.6 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 24VDC
AC Contact Rating - Relay 40A @ 300V
DC Contact Rating - Relay 40A @ 28V
Number of Pins - Relay 8
Contact Form - Relay DPDT
Mounting - Relay Surface
Power Consumption - Relay 4.0W
Contact Material Silver Cadmium Oxide
Electrical Connection - Power Relay Screw
Body Height - Relay 2.50"
Body Width - Relay 2.50"
Body Depth - Relay 3.40"
Overall Height - Relay 2.50"
HP @ 120V 1-1/2
HP @ 240V 1-1/2
Standards E40944
* This product's country of origin is subject to change

Compliance and Restrictions