Check Availability
  • DAYTON 

    24VAC, 5-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 3X744
  • Mfr. Model # 3X744
24VAC, 5-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton Power Relay is suitable for switching motor loads in applications such as elevators, machine tools, air handling, and HVAC equipment.

• Screw-head terminals
• Silver alloy, self-wiping contacts
• Molded thermoset plastic base
Show More Close
 

Technical Specifications

Item # 3X744
Mfr. Model # 3X744
UNSPSC #39121514
Catalog Page 217
Shipping Weight 0.4 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 24VAC
AC Contact Rating - Relay 40A @ 300V
DC Contact Rating - Relay 30A @ 28V
Number of Pins - Relay 5
Contact Form - Relay SPDT
Mounting - Relay Surface
Power Consumption - Relay 10.0VA
Contact Material Silver Cadmium Oxide
Electrical Connection - Power Relay Screw
Body Height - Relay 2.30"
Body Width - Relay 2.50"
Body Depth - Relay 2.50"
Overall Height - Relay 2.30"
HP @ 120V 1-1/2
HP @ 240V Not Rated
Standards E40944
* This product's country of origin is subject to change

Compliance and Restrictions