Check Availability
  • DAYTON 

    24" Industrial Wall-Mounted High Ambient Air Circulator

  • Item # 7DJ35
  • Mfr. Model # 7DJ35
24" Industrial Wall-Mounted High Ambient Air Circulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep air moving in industrial environments with this high ambient air circulator. It features mill-finish aluminum blade construction, steel housing, and steel guard construction with a powder-coated finish to resist corrosion. It includes mounting bolts, a conduit box, and a mounting bracket. Mount to a wall, ceiling, pedestal, or I-beam.
Show More Close
 

Technical Specifications

Item # 7DJ35
Mfr. Model # 7DJ35
UNSPSC #40101602
Shipping Weight 42.66 lbs
Country of Origin China *
Item High Ambient Air Circulator
Blade Dia. 24"
Mobile/Stationary Stationary
Oscillating No
Speeds 1
Voltage 115
Phase 1
CFM High 6400
Air Velocity (FPM) @ 20 Ft. 465
Motor HP 1/3
Motor RPM 1120
Operating Amps 4.2
Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
Fan Accessory Style High Ambient
Fan RPM 1075
Environmental Applications Industrial
Assembled Yes
Air Velocity (FPM) @ 10 Ft. 631
Air Velocity (FPM) @ 40 Ft 150
Air Velocity (FPM) @ 60 Ft. 78
Sound Level 71dBA
Max. Ambient Temp. 140 Degrees F
Hz 60
Watts 250
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class B
Thermal Protection Auto
Bearing Type Ball
Outside Dia. 27"
Height 27"
Width 27"
Max. Depth 12-1/4"
Number of Blades 3
Blade Material Mill Finish Aluminum
Shaft Dia. 1/2"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Gray Polyester Powder Coated
Application High Temp. Spot Cooling
Standards UL, cUL, OSHA
Includes Mounting Bolts, Conduit Box, (1) 1ZCP6 Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms