Check Availability
24" Commercial Wall-Mounted Non-Oscillating Air Circulator
  • DAYTON 24" Commercial Wall-Mounted Non-Oscillating Air Circulator

  • Item # 2MA10
  • Mfr. Model # 2MA10
  • (2)
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 2MA10
Mfr. Model # 2MA10
UNSPSC #40101602
Catalog Page 2975
Shipping Weight 41.0 lbs
Country of Origin China *
Item Air Circulator
Blade Dia. 24"
Mobile/Stationary Stationary
Oscillating / Non-Oscillating Non-Oscillating
Speeds 2
Voltage 115
Phase 1
CFM High 5450
CFM Low 3800
Air Velocity (FPM) @ 20 Ft. 590/300
Motor HP 1/4
Motor RPM 1100/900
Operating Amps 3.4/2.0
Fan Mounting Location Ceiling, Wall
Fan Style Standard
Fan RPM 900/1100
Environmental Applications Commercial
Assembled No
CFM/Watt 15.1/17.7
Air Velocity (FPM) @ 10 Ft. 1000/700
Air Velocity (FPM) @ 40 Ft 360/180
Air Velocity (FPM) @ 60 Ft. 150/115
Sound Level 74dBA
Max. Ambient Temp. 105 Degrees F
Hz 60
Watts 355/215
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Open Air-Over
Motor Insulation Class B
Thermal Protection Auto
Bearing Type Ball
Outside Dia. 27"
Height 40-1/2"
Width 27"
Max. Depth 23"
Cord Length 10 ft.
Number of Blades 3
Blade Material Gloss Black Powder Coated Steel
Shaft Dia. 17mm
Housing Material Steel
Guard Material Steel
Wire Guard Finish Gloss Black Powder Coated
Application Spot Cooling and People Cooling
Standards UL/cUL
Includes Wall/Ceiling Bracket and Secondary Support Cable

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms