Check Availability
  • DAYTON 

    24" Commercial Pedestal-Mounted Foldable Air Circulator

  • Item # 22YK16
  • Mfr. Model # 22YK16
  • (1)
24" Commercial Pedestal-Mounted Foldable Air Circulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The foldable pedestal fan is designed to unfold in 8 simple steps.

The circulator head can be positioned with locking tilt adjustment. Motor features automatic reset thermal protection and is permanently lubricated.
Show More Close
 

Technical Specifications

Item # 22YK16
Mfr. Model # 22YK16
UNSPSC #40101602
Catalog Page 2915
Shipping Weight 64.0 lbs
Country of Origin China *
Item Foldable Air Circulator
Blade Dia. 24"
Mobile/Stationary Stationary
Oscillating No
Speeds 2
Voltage 115
Phase 1
CFM High 5450
CFM Low 3800
Air Velocity (FPM) @ 20 Ft. 340
Motor HP 1/4
Motor RPM 1100/850
Operating Amps 2.10/2.90
Fan Mounting Location Foldable Pedestal
Fan Accessory Style Standard
Environmental Applications Commercial
Assembled Yes
CFM/Watt 41.1
Air Velocity (FPM) @ 10 Ft. 610
Air Velocity (FPM) @ 40 Ft 165
Sound Level 72dBA
Max. Ambient Temp. 104 Degrees F
Hz 60
Watts 240/335
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Open Air-Over
Motor Insulation Class B
Thermal Protection Automatic
Bearing Type Sealed Ball
Height 71-3/4"
Width 32"
Max. Depth 32"
Cord Length 9 ft.
Number of Blades 3
Blade Material Steel
Shaft Dia. 43/64"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Chrome Plated
Application Spot Cooling and People Cooling
Standards UL/CUL/OSHA
Includes Pedestal Base and Column, (2) 2-1/2" Diameter Plastic Casters, Hex Key
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms